Loading...

Paramount 4in Long Drive Pin Punches

View Range - 7 Products
Paramount 4in Long Drive Pin Punches is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Type
Punch Diameter (in)
Size (in)
Style
Paramount 4in Long Drive Pin Punches
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Type     Punch Diameter (in)     Size (in)     Style     Size (mm)     Overall Length (in)     Overall Length (mm)     Pin Length (in)     Compare ProductAdd to Personal Lists Quantity
PRM-42949M 5 In Stock
£5.52 £4.60
Incl. VAT Ex. VAT
Pin Punches 3/32 3/32 Long Compare
PRM-42832J 9 In Stock
£6.54 £5.45
Incl. VAT Ex. VAT
Pin Punches 1/8 1/8 Long Compare
PRM-43046J 2 In Stock
£6.54 £5.45
Incl. VAT Ex. VAT
Pin Punches 5/32 5/32 Long Compare
PRM-42808M 5 In Stock
£5.21 £4.34
Incl. VAT Ex. VAT
Pin Punches 3/16 3/16 Long Compare
PRM-42956B 3 In Stock
£6.54 £5.45
Incl. VAT Ex. VAT
Pin Punches 7/32 7/32 Long Compare
PRM-42782A 34 In Stock
£5.21 £4.34
Incl. VAT Ex. VAT
Pin Punches 1/4 1/4 Long Compare
PRM-43038K 15 In Stock
£6.54 £5.45
Incl. VAT Ex. VAT
Pin Punches 5/16 5/16 Long Compare
Total

Why we are loved

Rated ‘World-class’ for customer service