The store will not work correctly in the case when cookies are disabled.
Paramount 4lb Anti-Vibe Club Hammer
Technical Specification
More Information Brand | Paramount |
Head Weight (Ib) | 4 |
Head Weight (oz) | 64 |
Manufacturer Part Number | 40973836 |
Handle Material | Nylon-Vinyl |
Head Diameter (in) | 1-1/2 |
Material | Nylon-Vinyl |
Type | Lump Hammers |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers