The store will not work correctly in the case when cookies are disabled.
Paramount 5/16 x 4in Forged Centre Punch
Product Information
Centre punch designed for strength and durability. Made from chrome vanadium steel.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 91342907 |
Punch Diameter (in) | 1/8 |
Features & Benefits | Designed for strength and durability
Chrome vanadium steel
Punch type: centre |
Overall Length (in) | 4-1/2 |
Cut Width (in) | 5/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers