The store will not work correctly in the case when cookies are disabled.
Paramount 5/16 x 6-1/2in Centre Punch Chisel
Product Information
Designed for strength and durability, Chrome vanadium steel, Punch Type: Centre.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 91343012 |
Punch Diameter (in) | 5/16 |
Size (in) | 5/16 |
Type | Centre Punches |
Features & Benefits | Designed for strength and durability
Chrome vanadium steel
Punch type: centre |
Overall Length (in) | 6-1/2 |
Style | Standard |
Cut Width (in) | 1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers