The store will not work correctly in the case when cookies are disabled.
Paramount 5/8in 1/2in Drive 6 Point Impact Hex Bit Socket
Product Information
1/2 in Drive 6 Point Impact Hex Bit Sockets.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 44153708 |
Type | Hex Bit Sockets |
Overall Length (in) | 4 |
Hex Size (in) | 5/8 |
Size (in) | 5/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers