The store will not work correctly in the case when cookies are disabled.
Paramount 5/8in RPL Point Centre Punch
Product Information
Punches contain a mechanism which automatically strikes a blow when downward pressure is applied.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 91342964 |
Size (in) | 5/8 |
Type | Punch Accessories |
Features & Benefits | Punches contain a mechanism which automatically strikes a blow when downward pressure is applied |
Overall Length (in) | 6 |
Style | Standard |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers