The set contains centre punch set type and standard punch set style. Punch size range is 3/32in-1/4in. Overall Length: 4-1/4, 4-1/2, 4-7/8, 5-5/8 and 6-1/4in. Sizes Included: 4-1/4, 5/16, 3/8, 1/2 and 5/8in. Supplied in canvas roll.
Technical Specification
More Information
Brand
Paramount
Manufacturer Part Number
07996663
Features & Benefits
Set contains:
Container Type: Canvas roll
Punch Set Type: Centre
Punch Set Style: Standard
Punch Size Range: 3/32in - 1/4in
Overall Length: 4-1/4, 4-1/2, 4-7/8, 5-5/8, 6-1/4in
Sizes Included: 4-1/4, 5/16, 3/8, 1/2, 5/8in