The store will not work correctly in the case when cookies are disabled.
Paramount 6in Long Nose Locking Pliers
Product Information
Heavy-duty jaws and handles. Satin chrome finish.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 89696629 |
Type | Locking Pliers / Mole Grips |
Handle Type | Standard |
Overall Length (in) | 6 |
Style | Long Nose |
Overall Length (mm) | 150 |
Jaw Capacity (in) | 2 |
Jaw Capacity (mm) | 50.8 |
Length (in) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers