The store will not work correctly in the case when cookies are disabled.
Paramount 7/16in 1/2in Drive Hex Bit Socket
Product Information
1/2 in Drive Hex Driver Sockets.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 44153294 |
Type | Hex Bit Sockets |
Overall Length (in) | 3-5/8 |
Hex Size (in) | 1/2 |
Size (in) | 7/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers