The store will not work correctly in the case when cookies are disabled.
Paramount 8PC 1/4-7/8in Cold Chisel Set
Product Information
Meets ASME B107.48M. Black oxide finish. Chisel Size Range: 1/4 - 7/8in. Overall Length: 5, 5-1/8, 5-3/8, 5-9/16, 6, 6-3/4, 6-7/8, 8in. Sizes Included: 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, 7/8in.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 07996770 |
Number of Pieces | 8 |
Features & Benefits | Meets ASME B107.48M
Black oxide finish
Made from tough shock resistant Chrome vanadium steel
Set provided with canvas roll
Chisel Size Range: 1/4 - 7/8 in
Overall Length: 5, 5-1/8, 5-3/8, 5-9/16, 6, 6-3/4, 6-7/8, 8 in
Sizes Included: 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, 7/8 in |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers