The store will not work correctly in the case when cookies are disabled.
Paramount 9/16in 1/2in Drive 6 Point Impact Hex Bit Socket
Product Information
1/2 in Drive 6 Point Impact Hex Bit Sockets.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 44153666 |
Type | Hex Bit Sockets |
Overall Length (in) | 3-5/8 |
Hex Size (in) | 9/16 |
Size (in) | 9/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers