The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Paramount 9PC 1.5 - 10mm PTFE Hex L-Wrench Short Set
Product Information
9 piece short arm metric.
Technical Specification
More Information Brand Paramount Manufacturer Part Number PAR37299 Type Set Features & Benefits Made with custom steel that is 20% stronger than competitors
Exclusive PTFE grey finish offers easy cleaning and excellent corrosion protection
Precision tolerances, heat treated alloy steel Handle Type L-Wrench Set Range (mm) 1.5-10
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.