The store will not work correctly in the case when cookies are disabled.
Parker Legris 10mm Equal Straight Union
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Parker Legris |
Manufacturer Part Number | 3606 10 00 |
Features & Benefits | Max. working pressure 30bar/425psi
Working temp. - 25 to 150°c
Vacuum capability 755mm Hg |
Maximum Working Temperature (°C) | 150 |
Vacuum Capability | 755mm Hg |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers