The store will not work correctly in the case when cookies are disabled.
PCL 0.36Kgs Mini 3in Sander 15000 RPM
Technical Specification
More Information Brand | PCL |
Type | Orbital Sander |
Manufacturer Part Number | APT909 |
Features & Benefits | Pad Size: 3"
Random Orbit: 3mm
Free Speed: 16500rpm
Weight: 0.38kgs
Sound: 81dBA
Maximum bore hose: 3/16"
Air inlet thread: 1/4"
Length: 4.92"/125mm
Ave Air Consumption: 1.83cfm / 51.8l/min |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers