Loading...

Portwest DX4 Base Layer Tops- Black

View Range - 6 Products
Portwest DX4 Base Layer Tops- Black is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Size
Material
Colour
Size (in)
Type
Portwest DX4 Base Layer Tops- Black
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Chest Size (in)     Size     Material     Colour     Size (in)     Type     Compare ProductAdd to Personal Lists Quantity
PTW-10758A 1 available in 14 days
£44.68 £37.23
Incl. VAT Ex. VAT
XL Shell Fabric: 92% Nylon, 8% Elastane 210g Black X-Large (46-48") Base Layer Compare
PTW-10759K 1 available in 14 days
£44.68 £37.23
Incl. VAT Ex. VAT
XXL Shell Fabric: 92% Nylon, 8% Elastane 210g Black XX-Large (50-52") Base Layer Compare
PTW-10760K 1 available in 14 days
£44.68 £37.23
Incl. VAT Ex. VAT
XXXL Compare
PTW-10757D 1 available in 14 days
£44.68 £37.23
Incl. VAT Ex. VAT
S Shell Fabric: 92% Nylon, 8% Elastane 210g Black Small (36-38") Base Layer Compare
PTW-10756J 1 In Stock
£44.68 £37.23
Incl. VAT Ex. VAT
M Shell Fabric: 92% Nylon, 8% Elastane 210g Black Medium (40-42") Base Layer Compare
PTW-10755M 1 In Stock
£44.68 £37.23
Incl. VAT Ex. VAT
L Shell Fabric: 92% Nylon, 8% Elastane 210g Black Large (42-44") Base Layer Compare
Total

Why we are loved

Rated ‘World-class’ for customer service