Loading...

Portwest DX4 Base Layer Tops- Metro Blue

View Range - 6 Products
Portwest DX4 Base Layer Tops- Metro Blue is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Size
Material
Colour
Size (in)
Type
Portwest DX4 Base Layer Tops- Metro Blue
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Chest Size (in)     Size     Material     Colour     Size (in)     Type     Compare ProductAdd to Personal Lists Quantity
PTW-10764H Delivery in 14 days. Click here to request stock availability.
£44.68 £37.23
Incl. VAT Ex. VAT
XL Shell Fabric: 92% Nylon, 8% Elastane 210g Metro Blue X-Large (46-48") Base Layer Compare
PTW-10765C 1 In Stock
£44.68 £37.23
Incl. VAT Ex. VAT
XXL Shell Fabric: 92% Nylon, 8% Elastane 210g Metro Blue XX-Large (50-52") Base Layer Compare
PTW-10766M 1 available in 14 days
£44.68 £37.23
Incl. VAT Ex. VAT
XXXL Compare
PTW-10763L 1 In Stock
£44.68 £37.23
Incl. VAT Ex. VAT
S Shell Fabric: 92% Nylon, 8% Elastane 210g Metro Blue Small (36-38") Base Layer Compare
PTW-10762B 2 In Stock
£44.68 £37.23
Incl. VAT Ex. VAT
M Shell Fabric: 92% Nylon, 8% Elastane 210g Metro Blue Medium (40-42") Base Layer Compare
PTW-10761E Delivery in 14 days. Click here to request stock availability.
£44.68 £37.23
Incl. VAT Ex. VAT
L Shell Fabric: 92% Nylon, 8% Elastane 210g Metro Blue Large (42-44") Base Layer Compare
Total

Why we are loved

Rated ‘World-class’ for customer service