The PW3 Trouser's smooth lines and stylish cut offers superb working comfort. It has an impressive range of pockets including double rule pockets. Premium features incorporate crotch gusset hammer loop and reinforced panels for extra durability
Technical Specification
More Information
Brand
Portwest
Manufacturer Part Number
T601NBR32
Size (in)
32"
Waist Size (in)
32"
Additional Information
Includes free kneepads. Adjustable leg length (31-33") for added convenience.
Leg Length
R
Features & Benefits
<span class="Body Copy Medium">Features</span>
• Offers superb working comfort with it's smooth lines and stylish cut.
• It offers an impressive range of 10 pockets including double rule pocket and pre-shaped top loading knee pad pockets.
• Premium features incorporate crotch gusset hammer loop and reinforced panels for extra durability.
• With adjustable leg length for added convenience (31-33") the Urban Trouser is the smart choice for the modern workplace.