Superior comfort and functionality. Made from quality poly-cotton features include multiple zip pockets reinforced fabric at seat and knee areas with the added option of accommodating knee pads.
Technical Specification
More Information
Brand
Portwest
Manufacturer Part Number
S887GRR38
Size (in)
38
Waist Size (in)
38"
Additional Information
Double-layer knee protection. UPF 50+. Zipped pockets. Two back zip pockets. Reinforced seams.11 pockets. Regular leg length 31"
Leg Length
R
Features & Benefits
<span class="Body Copy Medium">Features</span>
Superior comfort and functionality form the appeal of the Action Trouser
Reinforced fabric at seat and knee areas with the added option of accommodating knee pads
Two rear zipped pockets and multiple storage pockets
Regular Leg length 31"