Waterproof over-trousers are extremely lightweight yet equally as water resistant. Elasticated waist offers room to move and stud adjusters on hem maintain a secure fit around working boots.
Technical Specification
More Information
Brand
Portwest
Type
Trousers
Manufacturer Part Number
S451NARL
Size
L
Size (in)
36-38"
Colour
Navy
Features & Benefits
These lightweight, extremely waterproof over-trousers offer exceptional value and should form part of every outdoor workers’ wardrobe. The elasticated waist allows you to move and stretch without restriction and the stud-adjustable hem maintains a secure fit around the top of working boots.
Features
Waterproof keeping the wearer dry and protected from the elements
Waterproof with welded seams to prevent water penetration
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Generous fit for wearer comfort
50+ UPF rated fabric to block 98% of UV rays
– Shell Fabric: 100% Polyester, Tricot Knit, PU Coated 200g