7-in-1 Hi-Vis Traffic jacket. Warm, waterproof outer jacket with detachable inner soft-shell (with removable arms and reversible) makes this extremely versatile. Other features include radio loop, ID holder and concealed hood.
Technical Specification
More Information
Brand
Portwest
Type
Jacket
Manufacturer Part Number
S427YERL
Size
L
Size (in)
42-44
Additional Information
Approved to: EN ISO 20471 Class 15
Colour
Yellow
Features & Benefits
The highly innovative 7 in 1 jacket is adaptable for any situation that may arise. Waterproof and breathable to the highest EN Standards, the jacket has multiple features and benefits such as ample storage space, a concealed hood and a fleece lined collar.
<span class="Chart Body Copy">Features</span>
Waterproof and breathable with taped seams to prevent water penetration
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Jacket can be worn seven ways for multi use
Two-way zip for quick and easy access
13 pockets for ample storage
Phone pocket
Radio loop for easy clipping of a radio
Interactive inner garment