Featuring the latest innovative design, this contemporary two tone hi-vis jacket is both stylish and practical. The top pocket can accommodate modern smart phone dimensions and the spacious lower pockets are zipped for extra security.
Technical Specification
More Information
Brand
Portwest
Type
Jacket
Manufacturer Part Number
T500YBRL
Size
Large
Size (in)
42-44
Additional Information
Outstanding features include reflective trim, HiVisTex Pro reflective tape, hook and loop adjustable cuffs and reinforced twin stitched seams.
Colour
Yellow / Black
Features & Benefits
Featuring the latest innovative design, this contemporary two tone hi-vis jacket is both stylish and practical. The top pocket can accommodate modern smart phone dimensions and the spacious lower pockets are zipped for extra security. Outstanding features include reflective trim, HiVisTex Pro reflective tape, hook and loop adjustable cuffs and reinforced twin stitched seams.
Features
CE certified
Durable polyester/cotton fabric with Texpel stain resistant finish
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Ezee™ zip allows for quick and easy fastening even when wearing work gloves
4 pockets for ample storage
Phone pocket
Hook and loop cuffs for a secure fit
Materials
– Shell Fabric: 65% Polyester, 35% Cotton 300g
– 50+ UPF rated fabric to block 98% of UV rays
Material
hell Fabric: 65% Polyester, 35% Cotton 300g û 50+ UPF rated fabric to block 98% of UV rays