Rugged Pique polo T-Shirt. Ribbed knit collar & cuffs with 3 button closure.
Technical Specification
More Information
Brand
Portwest
Type
T-Shirt
Manufacturer Part Number
B210WHRL
Size
L
Size (in)
42-44
Colour
White
Features & Benefits
This rugged polo shirt is made using pique knit poly/cotton fabric which is soft to touch and comfortable to wear
Features include a rib knitted collar and cuffs matching buttons and a three button placket
Ideal for corporate wear and personalisation
65% polyester, 35% cotton 210g material