Waterproof over-trousers are extremely lightweight yet equally as water resistant. Elasticated waist offers room to move and stud adjusters on hem maintain a secure fit around working boots.
Technical Specification
More Information
Brand
Portwest
Type
Jacket
Manufacturer Part Number
S450NARL
Size
L
Size (in)
42-44"
Colour
Navy
Features & Benefits
Sealtex™ Classic is a high technology, PU coated fabric, on a flexible, highly resistant 100% Polyester tricot knit, 200g. It is tested regularly to ensure it meets and exceeds EN343 waterproof standards. This exclusive range is guaranteed to keep the wearer dry in the most adverse conditions. The welded seams ensure rain and wind are locked out and the durable, stretchy fabric can be wiped clean, allowing the product to last for longer.