Flame resistant trousers has front brass zip with button closure & 2 side pockets .
Technical Specification
More Information
Brand
Portwest
Type
Trousers
Manufacturer Part Number
BZ30NARM
Size
M
Size (in)
32-34
Additional Information
Conforms to: EN531 & EN472
Material
100% Cotton drill fabric with flame-resistant treatment
Colour
Navy
Features & Benefits
Designed to give maximum protection and comfort to the wearer, these FR trousers will keep you safe. The garment has twin stitched seams for extra strength and side pockets with a conveniently placed rule pocket for quick and easy accessibility.
<span class="Body Copy Medium">Features</span>
Dual hazard protection
Side pockets
Rule pocket
Half elasticated waist for a secure and comfortable fit
Twin-stitched seams for extra durability
3 pockets for ample storage