The store will not work correctly in the case when cookies are disabled.
Portwest Size M - Hi-Vis Zip Up Vest - Yellow
Product Information
Features: Lightweight and comfortable, Reflective tape for increased visibility, Front zip opening for easy access, Designed with a comfort fit.
Technical Specification
More Information Brand | Portwest |
Type | Vest |
Manufacturer Part Number | C375YERM |
Size | M |
Size (in) | 40-42 |
Additional Information | Standards EN ISO 20471 Class 2 after 50 washes. |
Colour | Yellow |
Features & Benefits | Features
● Lightweight and comfortable
● Reflective tape for increased visibility
● Front zip opening for easy access
● Designed with a comfort fit |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers