The store will not work correctly in the case when cookies are disabled.
Portwest Size M - Iona Classic Rain Jacket - Navy
Product Information
Lightweight jacket with reflective strips. Concealed hood with draw cord. 2 Large pockets with flaps and yoke eyelets at rear for ventilation.
Technical Specification
More Information Brand | Portwest |
Manufacturer Part Number | F440NARM |
Type | Jacket |
Size | M |
Colour | Navy |
Features & Benefits | Lightweight and practical rainwear
Reflective tape for added visibility in dull conditions
Jacket features:
Pack-away hood
Adjustable drawcord hem
Large storage pockets
Vented back yoke and eyelets for ventilation
Trousers feature:
Elasticated waist
Side access pockets
Stud adjustable hem for a secure fit |
Material | 100% Polyester, PVC coating |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers