Comfortable sweatshirt with raglan dropped shoulders .
Technical Specification
More Information
Brand
Portwest
Type
Sweatshirt
Manufacturer Part Number
B300NARM
Size
M
Size (in)
40-42
Colour
Navy
Features & Benefits
This comfortable sweatshirt is ideal for weekend wear or workwear
Available in a choice of popular colour options with an appealing classic crew neck and relaxed fit
The raglan sleeve allows greater freedom of movement
Perfect as part of a uniform and ideal for embroidery
65% polyester, 35% cotton 300g material