The store will not work correctly in the case when cookies are disabled.
Portwest Size S - Texo Contrast Jacket Royal - Blue
Product Information
Contrast colour jacket is stylish & practical. Back pocket to store hood/gloves with detachable ID pocket and Velcro cuffs to adjust fit.
Technical Specification
More Information Brand | Portwest |
Manufacturer Part Number | TX10RBRS |
Type | Jacket |
Size | S |
Colour | Royal Blue |
Material | 60% Polyester, 40% Cotton |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers