Superior comfort and functionality. Reinforced fabric at seat and knee areas with added option for knee pads. 2 rear zipped pockets with multiple storage pockets.
Technical Specification
More Information
Brand
Portwest
Manufacturer Part Number
S887NAR36
Size (in)
36
Waist Size (in)
36
Leg Length
R
Features & Benefits
<span class="Body Copy Medium">Features</span>
Superior comfort and functionality form the appeal of the Action Trouser
Reinforced fabric at seat and knee areas with the added option of accommodating knee pads
Two rear zipped pockets and multiple storage pockets
Regular Leg length 31"