Hi-Vis Soft shell with Navy blue contrast panel has a windproof, water resistant and breathable membrane, lined with a micro-fleece, waterproof zips, adjustable cuffs, radio loop & 3 pockets.
Technical Specification
More Information
Brand
Portwest
Type
Softshell
Manufacturer Part Number
S425YNRXL
Size
XL
Size (in)
46-48
Additional Information
Approved to: EN ISO 20471 Class 13
Colour
Yellow
Features & Benefits
This innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a bonded micro polar fleece. The dark contrast bottom panels make this style perfect for dirty environments where hi-vis protection is required.
<span class="Body Copy Medium">Features</span>
Micro polar fleece lined and bonded with shell
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Waterproof zips to prevent water penetration
4 pockets for ample storage
Side zip pockets
Zipped chest pocket
Internal pocket for safe storage
Contrast panels for protection against dirt
Hook and loop cuffs for a secure fit