Hi-VIS Executive jacket made to achieve full class 3:3 specification.
Technical Specification
More Information
Brand
Portwest
Type
Jacket
Manufacturer Part Number
S475YERXL
Size
XL
Size (in)
46-48
Additional Information
Approved to: EN ISO 20471 Class 35
Colour
Yellow
Features & Benefits
The definitive Original Executive design is available in a long sleeved version. With premium dual ID holder and multi-pocket features, it is an excellent choice for optimum coverage.
<span class="Body Copy Medium">Features</span>
Reflective tape for increased visibility
Front zip opening for easy access
Two lower patch pockets
Phone and pen holder pocket
D-ring for keys or ID cards
Dual ID holder allows use of both portrait and landscape ID card display
Radio loop for easy clipping of a radio
Hook and loop cuffs for a secure fit