Constructed using premium HiVisTex Pro tape, this Cotton Comfort t-shirt offers excellent freedom of movement due to its segmented tape design. Lightweight, stylish and breathable, this t-shirt is the perfect choice.
Technical Specification
More Information
Brand
Portwest
Type
T-Shirt
Manufacturer Part Number
T181OBRXL
Size
XL
Size (in)
46-48
Additional Information
Moisture wicking fabric helping to keep the body warm, cool and dry. Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility. 1 pocket for storage. Crew neck. Side vents for added comfort. Designed with a comfort fit.
Colour
Orange / Black
Features & Benefits
Constructed using premium HiVisTex Pro tape, this Cotton Comfort t-shirt offers excellent freedom of movement due to its segmented tape design. Lightweight, stylish and breathable, this t-shirt is the perfect choice.
<span class="Body Copy Medium">Features</span>
Moisture wicking fabric helping to keep the body warm, cool and dry
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility#
1 pocket for storage
Crew neck
Side vents for added comfort
Designed with a comfort fit
Shell Fabric: 55% Cotton, 45% Polyester, Knit 175g û 35+ UPF rated fabric to block 97% of UV rays. Standards EN ISO 20471 Class 2 RIS 3279-TOM for rail industry.