Hi-Vis jacket is water repellent with water proof zips on front closure and pockets (1 chest, 2 lower front). With detachable sleeves, this jacket can be used as a body warmer.
Technical Specification
More Information
Brand
Portwest
Type
Softshell
Manufacturer Part Number
S428YERXL
Size
XL
Size (in)
46-48
Additional Information
Approved to: EN ISO 20471 Class 24
Colour
Yellow
Features & Benefits
<span class="Body Copy Medium">Classically styled, this garment gives you enhanced protection whatever the elements. With a mobile phone pocket and a radio loop as standard, this jacket is warm, comfortable and water repellent. </span>
<span class="Body Copy Medium">Features</span>
Micro polar fleece lined and bonded with shell
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
4 pockets for ample storage
2 side zip pockets for secure storage
Zipped chest pocket
Internal pocket for safe storage
Hook and loop cuffs for a secure fit
Radio loop for easy clipping of a radio
Two versions: classic style or removable sleeves allow it to be worn as a vest