Extremely waterproof coverall is highly durable, lightweight & roomy with a pack away hood, studded storm flap and side access pockets.
Technical Specification
More Information
Brand
Portwest
Type
Coverall
Manufacturer Part Number
S452NARXL
Size
XL
Size (in)
40-42"
Colour
Navy
Features & Benefits
Complete waterproof protection. The zip front fastening means the coverall is easy to put on and to take off, and the studded storm flap prevents water from penetrating. Features include side access pockets and a drawcord hood that can be rolled up into the inner collar.
Features
Durable and stretchy with wipe clean finish
Waterproof with welded seams to prevent water penetration
Side access pockets
Concealed stud and zip fastening
Two-way zip for quick and easy access
Double Storm Flap
Elasticated back waist for a secure fit
Pack away hood for added functionality
Stud adjustable cuffs for a secure fit
Inner elasticated cuff
Leg length 31"
– Shell Fabric: 100% Polyester, Tricot Knit, PU Coated 200g