The store will not work correctly in the case when cookies are disabled.
Portwest Size XS - Naples Polo T-Shirt - Black
Product Information
Rugged Pique polo T-Shirt. Ribbed knit collar & cuffs with 3 button closure.
Technical Specification
More Information Brand | Portwest |
Type | T-Shirt |
Manufacturer Part Number | B210BKRXS |
Size | XS |
Colour | Black |
Material | 65% Polyester, 35% Cotton |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers