The store will not work correctly in the case when cookies are disabled.
Portwest Size XXL 50 - 52in Texo Contrast Coverall - Grey
Unit Price - 1 + £33.49 £27.91
- 5 + £31.81 £26.51
Incl. VAT Ex. VAT
Saving 5% - 10 + £30.14 £25.12
Incl. VAT Ex. VAT
Saving 10%
Product Information
Stylish coverall features kneepad pockets, Hook & loop for cuff/hem adjustment and multifunctional pockets.
Technical Specification
More Information Brand | Portwest |
Type | Coverall |
Manufacturer Part Number | TX15GRRXXL |
Size (in) | 50 - 52 |
Colour | Grey |
Material | 60% Cotton, 40% Polyester |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers