The store will not work correctly in the case when cookies are disabled.
Pramet 32mm Indexable End Mill Including 20 LNEX12 SR-M M9325 Inserts
Product Information
Tangential shoulder end mill set containing 20 LNEX 1210 inserts, cutting diameter 32mm, 90D approach angle, 32mm parallel shank DIN 1835A, 90mm usable and 195mm overall length, through coolant for face, shoulder, plunge and shallow slot milling.
Technical Specification
More Information Brand | Pramet |
Manufacturer Part Number | MILLINGPROMO-15 |
Diameter (mm) | 32 |
Takes Insert | LNEX 1210.. |
ISO Number | 32A3R090A32-SLN12X-C & LNEX 121008SR-M:M9325 |
Number of Inserts | 3 |
Overall Length (mm) | 195 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers