The store will not work correctly in the case when cookies are disabled.
Pramet CNMG120408E-NMR:T7325 ISO Turning Insert
Product Information
Double-sided negative turning insert, for fine to heavy machining of stainless steel.
Technical Specification
More Information Brand | Pramet |
Style | CNMG |
Manufacturer Part Number | 7156198 |
Type | ISO Turning Insert |
Insert Size | 12 |
Features & Benefits | 80° rhomboid insert
0° insert clearance angle
Negative insert
Positive design chip breaker for medium to rough machining and continuous cuts
Thin walled and slim workpieces
For tough materials
Rounded edge with facet |
Material | Cemented Carbide |
Application | Roughing Applications |
Coating/Finish | MT-CVD |
Grade | T7325 |
ISO Code | CNMG120408 |
Depth of Cut | 0.8 - 5.0 |
ISO Number | CNMG120408 |
Depth of Cut (mm) | 0.8 - 5.0 |
Inscribed Circle | 12.7 mm |
Corner Radius | 08 |
Chipbreaker | E-NMR |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers