The store will not work correctly in the case when cookies are disabled.
Pramet CNMG120412E-RM T6310 ISO Turning Insert
Product Information
Double-sided negative turning insert, for medium to heavy machining of stainless steel.
Technical Specification
More Information Brand | Pramet |
Style | CNMG |
Manufacturer Part Number | 6922772 |
Type | ISO Turning Insert |
Insert Size | 12 |
Features & Benefits | 80° rhomboid insert
0° insert clearance angle
Negative insert
Chip breaker for semi-rough to rough machining and continuous to interrupted cuts
First choice
For tough materials
Rounded edge with facet |
Material | Cemented Carbide |
Application | Medium Applications |
Coating/Finish | PVD |
Grade | T6310 |
ISO Code | CNMG120412 |
Depth of Cut | 1.5 - 7.0 |
ISO Number | CNMG120412 |
Depth of Cut (mm) | 1.5 - 7.0 |
Inscribed Circle | 12.7 mm |
Corner Radius | 12 |
Chipbreaker | E-RM |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers