Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Size
Pramet DCGT-E-SF3 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
PA2-10349A 9 In Stock
£13.96 £11.63
Incl. VAT Ex. VAT
PVD Cemented Carbide DCGT ISO Turning Insert T6310 11 Compare
PA2-10350A 43 In Stock
£13.14 £10.95
Incl. VAT Ex. VAT
PVD Cemented Carbide DCGT ISO Turning Insert T6310 11 Compare
PA2-10351K 17 In Stock
£13.78 £11.48
Incl. VAT Ex. VAT
PVD Cemented Carbide DCGT ISO Turning Insert T6310 11 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service