The store will not work correctly in the case when cookies are disabled.
Pramet DNMG110404E-NM T7325 ISO Turning Insert
Product Information
Double-sided negative turning insert, for fine to heavy machining of stainless steel and super alloy.
Technical Specification
More Information Brand | Pramet |
Style | DNMG |
Manufacturer Part Number | 7156260 |
Type | ISO Turning Insert |
Insert Size | 11 |
Features & Benefits | 55° rhomboid insert
0° insert clearance angle
Negative insert
Highly positive design chip breaker for fine-finish, medium to rough machining and continuous cuts
First choice
Rounded edge with facet
Universal wide range option |
Material | Cemented Carbide |
Application | Medium Applications |
Coating/Finish | MT-CVD |
Grade | T7325 |
ISO Code | DNMG110404 |
Depth of Cut | 0.5 - 3.0 |
ISO Number | DNMG110404 |
Depth of Cut (mm) | 0.5 - 3.0 |
Inscribed Circle | 9.525 mm |
Corner Radius | 04 |
Chipbreaker | E-NM |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers