The store will not work correctly in the case when cookies are disabled.
Pramet DNMG150604E-NM T8315 ISO Turning Insert
Product Information
Double-sided negative turning insert, for fine to heavy machining of stainless steel.
Technical Specification
More Information Brand | Pramet |
Style | DNMG |
Manufacturer Part Number | 6922670 |
Type | ISO Turning Insert |
Insert Size | 15 |
Features & Benefits | 55° rhomboid insert
0° insert clearance angle
Negative insert
Highly positive design chip breaker for fine-finish, medium to rough machining and continuous cuts
First choice
Universal wide range option
Rounded edge with facet |
Material | Cemented Carbide |
Application | Medium |
Coating/Finish | PVD |
Grade | T8315 |
ISO Code | DNMG150604 |
ISO Number | DNMG150604 |
Depth of Cut (Decimal Equivalent) | 0.50-3.00 |
Depth of Cut (in) | 0.50-3.00 |
Depth of Cut (mm) | 0.50-3.00 |
Inscribed Circle | 12.7 mm |
Corner Radius | 04 |
Chipbreaker | E-NM |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers