The store will not work correctly in the case when cookies are disabled.
Pramet DNMG150612E-SM:T7325 ISO Turning Insert
Product Information
Double-sided negative turning insert, for fine to heavy machining of stainless steel and super alloy.
Technical Specification
More Information Brand | Pramet |
Style | DNMG |
Manufacturer Part Number | 7156307 |
Type | ISO Turning Insert |
Insert Size | 15 |
Features & Benefits | 55° rhomboid insert
0° insert clearance angle
Negative insert
Positive design chip breaker for medium machining and continuous to interrupted cuts
For tough materials
Rounded edge with facet |
Material | Cemented Carbide |
Application | Roughing Applications |
Coating/Finish | MT-CVD |
Grade | T7325 |
ISO Code | DNMG150612 |
Depth of Cut | 1.2 - 4.0 |
ISO Number | DNMG150612 |
Depth of Cut (mm) | 1.2 - 4.0 |
Inscribed Circle | 12.7 mm |
Corner Radius | 12 |
Chipbreaker | E-SM |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers