The store will not work correctly in the case when cookies are disabled.
Pramet DNMG150616E-RM:T9325 ISO Turning Insert
Product Information
Double-sided negative turning insert, for medium to heavy machining of steel and stainless steel.
Technical Specification
More Information Brand | Pramet |
Style | DNMG |
Manufacturer Part Number | 6753971 |
Type | ISO Turning Insert |
Insert Size | 15 |
Features & Benefits | 55° rhomboid insert
0° insert clearance angle
Negative insert
Chip breaker for semi-rough to rough machining and continuous to interrupted cuts
First choice
For tough materials
Rounded edge with facet |
Material | Cemented Carbide |
Application | Medium Applications |
Coating/Finish | MT-CVD |
Grade | T9325 |
ISO Code | DNMG150616 |
Depth of Cut | 2.0 - 4.5 |
ISO Number | DNMG150616 |
Depth of Cut (mm) | 2.0 - 4.5 |
Inscribed Circle | 12.7 mm |
Corner Radius | 16 |
Chipbreaker | E-RM |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers