Pramet SNMG-E-R Inserts is only available to buy in quantities of 1
Product Information
Double-sided negative turning insert, square with inscribed circle diameter of 12.7mm, 4.76mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker R with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO range P15-P35, for medium to heavy machining of steel.