Double-sided negative turning insert, square with inscribed circle diameter of 12.7mm, 4.76mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker NMR with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO range M10-M25, for fine to heavy machining of stainless steel.
Technical Specification
More Information
Brand
Pramet
Style
SNMG
Manufacturer Part Number
7156337
Type
ISO Turning Insert
Insert Size
12
Features & Benefits
90° square insert
0° insert clearance angle
Negative insert
Positive design chip breaker for medium to rough machining and continuous cuts
Thin walled and slim workpieces
For tough materials
Rounded edge with facet