Double-sided negative turning insert, square with inscribed circle diameter of 12.7mm, 4.76mm thick, 1.2mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker NM with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges M10-M25 and S10-S25, for fine to heavy machining of stainless steel and super alloy.
Technical Specification
More Information
Brand
Pramet
Style
SNMG
Manufacturer Part Number
7156341
Type
ISO Turning Insert
Insert Size
12
Features & Benefits
90° square insert
0° insert clearance angle
Negative insert
Highly positive design chip breaker for fine-finish, medium to rough machining and continuous cuts
First choice
Universal wide range option
Rounded edge with facet