The store will not work correctly in the case when cookies are disabled.
Product Information
Torx countersunk screw is an insert clamping screw M2.5 x 6 for shoulder milling cutter STN10.
Technical Specification
More Information Brand | Pramet |
Maximum Cut Diameter (mm) | 80 |
Manufacturer Part Number | 7105129 |
Type | Torx Countersunk Screw |
Diameter Range (mm) | 18 - 80 |
Features & Benefits | Suitable for square shoulder end milling cutter |
For Use With | 35A5R080A32-STN10-C, 32A5R037A32-STN10-C, 32A4R037A32-STN10-C, 30A4R050A32-STN10-C, 25A4R034A25-STN10-C, 25A3R034A25-STN10-C, 22A3R050A25-STN10-C, 20A2R029A20-STN10-C, 18A2R050A20-STN10-C, 20A3R029A20-STN10-C |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers