The store will not work correctly in the case when cookies are disabled.
Pramet T07P/T09P Interchangeable Torx Blade
Technical Specification
More Information Brand | Pramet |
Maximum Cut Diameter (mm) | 200 |
Manufacturer Part Number | 6758927 |
Type | Interchangeable Torx Blade |
Diameter Range (mm) | 8 - 200 |
Features & Benefits | Double-end Torx-PLUS bit T07P and T09P |
For Use With | 42A07R-SMOBN10-C, 42A05R-SMOBN10-C, 40A07R-SMOBN10-C, 40A05R-SMOBN10-C, 66A06R-SMOZD09-C, l40A04R-SMOZD09-C, 40A03R-SMOZD09-C, 63A06R-SMOZD09-C, 52A05R-SMOZD09-C, 50A05R-SMOZD09-C |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers