The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Pramet |
Maximum Cut Diameter (mm) | 50 |
Manufacturer Part Number | 6757844 |
Type | Flag Torx Key |
Diameter Range (mm) | 8 - 50 |
Features & Benefits | Torx-PLUS key with flag-type grip T08P
Suitable for copy and profile end milling cutter, indexable drill |
For Use With | 12L2R045A20-SZP12, 16L2R045A20-SZP16-C, 12L2R060B20-SZP12, , 16L2R060B20-SZP16-C, 16L2R040B20-SZP16-C |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers